Motion
89193130
1/4-20 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 2-5/16" OAL, 1" Head Diam x 5/16" Head Height, Black Oxide Finish
Mi Item #06283878
MFR #89193130
Price$8.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 2-5/16" OAL, 1" Head Diam x 5/16" Head Height, Black Oxide Finish
Mi Item #06283878
MFR #89193130

Mfr description
43805G 1/4-20 X 2 X 1 GIBRALTAR KNURLED
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.60/each

Specifications

Dimensions

  • Head Diameter
    1 in
  • Head Height
    5/16 in
  • Length
    2-5/16 in
  • Thread Size
    1/4-20
  • Tip Diameter
    5/32 in
  • Tip Length
    1/8 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Head Type
    Knurled
  • Material
    Steel
  • Material Grade
    12L14
  • Thread Standard
    UNC
  • Tip Type
    Dog Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)