Motion
89193163
5/16-18 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 1-7/8" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
Mi Item #06283881
MFR #89193163
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 1-7/8" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
Mi Item #06283881
MFR #89193163

Mfr description
43808G 5/16-18 X1-1/2 X 1-1/8 GIBRALTAR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Head Diameter
    1-1/8 in
  • Head Height
    3/8 in
  • Length
    1-7/8 in
  • Thread Size
    5/16-18
  • Tip Diameter
    13/64 in
  • Tip Length
    5/32 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Head Type
    Knurled
  • Material
    Steel
  • Material Grade
    12L14
  • Thread Standard
    UNC
  • Tip Type
    Dog Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)