Motion
89193189
5/16-18 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 2-7/8" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
MI ITEM #06283883
MFR #89193189
List Price$16.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Knurled Shoulderless Dog Point Tip Grade 12L14 Steel Thumb Screw - 2-7/8" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
MI ITEM #06283883
MFR #89193189

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.25/each for your price

Overview

Mfr description
43810G 5/16-18 X2-1/2 X1-1/8 GIBRALTAR
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    5/16-18
  • Length
    2-7/8 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Fastener Standard
    TCMAI
  • Head Diameter
    1-1/8 in
  • Head Height
    3/8 in
  • Head Type
    Knurled
  • Material Grade
    12L14
  • Thread Standard
    UNC
  • Tip Diameter
    13/64 in
  • Tip Length
    5/32 in
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text