Motion
04804605
52 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 1/2" T-Slot, 3/8-16 Stud Thread;7/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
Mi Item #06283892
MFR #04804605
Price$356.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 1/2" T-Slot, 3/8-16 Stud Thread;7/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
Mi Item #06283892
MFR #04804605

Mfr description
20413G 3/8-16 STUD 1/2X7/8 GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$356.10/each

Specifications

Dimensions

  • Block Width
    1 in
  • Nut Diameter
    7/8 in
  • Nut Width
    7/8 in
  • Slot Size
    1/2 in
  • Stud Length
    3; 4; 5; 6; 7; 8 in
  • Thread Size
    3/8-16

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
  • Number Of Pieces
    52
  • Type
    Step Block & Clamp Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)