Motion
04804761
52 Piece Fixturing Step Block & Clamp Set with 25mm Step Block, 12mm T-Slot, M10x1.5 Stud Thread;19mm Nut Width, 80, 110, 125, 150, 175 & 200mm Stud Lengths
Mi Item #06283897
MFR #04804761
Price$453.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Piece Fixturing Step Block & Clamp Set with 25mm Step Block, 12mm T-Slot, M10x1.5 Stud Thread;19mm Nut Width, 80, 110, 125, 150, 175 & 200mm Stud Lengths
Mi Item #06283897
MFR #04804761

Mfr description
68001G M10X1.5 12MM SLOT GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$453.10/each

Specifications

Dimensions

  • Block Width
    25.00 mm
  • Nut Width
    19.00 mm
  • Slot Size
    12.00 mm
  • Stud Length
    110.00; 125.00; 150.00; 175.00; 200.00; 80.00 mm
  • Thread Size
    M10x1.5

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
  • Number Of Pieces
    52
  • Type
    Step Block & Clamp Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)