Motion
04804787
52 Piece Fixturing Step Block & Clamp Set with 25mm Step Block, 16mm T-Slot, M12x1.75 Stud Thread;25mm Nut Width, 80, 110, 125, 150, 175 & 200mm Stud Lengths
MI ITEM #06283899
MFR #04804787
List Price$532.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Piece Fixturing Step Block & Clamp Set with 25mm Step Block, 16mm T-Slot, M12x1.75 Stud Thread;25mm Nut Width, 80, 110, 125, 150, 175 & 200mm Stud Lengths
MI ITEM #06283899
MFR #04804787

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$532.93/each for your price

Overview

Mfr description
68004G M12X1.75 16MM SLOT GIBRALTAR

Specifications

  • Block Width
    25.00 mm
  • Includes
    (24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
  • Number Of Pieces
    52
  • Nut Width
    25.00 mm
  • Slot Size
    16.00 mm
  • Thread Size
    M12x1.75
  • Type
    Step Block & Clamp Set
  • Stud Length
    110.00; 125.00; 150.00; 175.00; 200.00; 80.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text