Motion
04804795
52 Piece Fixturing Step Block & Clamp Set with 25mm Step Block, 18mm T-Slot, M16x2.0 Stud Thread;29mm Nut Width, 80, 110, 125, 150, 175 & 200mm Stud Lengths
MI ITEM #06283900
MFR #04804795
Price$647.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
52 Piece Fixturing Step Block & Clamp Set with 25mm Step Block, 18mm T-Slot, M16x2.0 Stud Thread;29mm Nut Width, 80, 110, 125, 150, 175 & 200mm Stud Lengths
MI ITEM #06283900
MFR #04804795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$647.37/each

Specifications

Dimensions

  • Block Width
    25.00 mm
  • Nut Width
    29.00 mm
  • Slot Size
    18.00 mm
  • Stud Length
    110.00; 125.00; 150.00; 175.00; 200.00; 80.00 mm
  • Thread Size
    M16x2.0

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (6) Flange Nuts, (6) Serrated End Clamps, (6) Step Blocks, (6) T-Slot Nuts, Holder, T-Slot Cleaner
  • Number Of Pieces
    52
  • Type
    Step Block & Clamp Set

Overview

Mfr description
68006G M16X2.0 18MM SLOT GIBRALTAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought