Motion
04805131
38 Piece, 3/8-16 Stud, 1/2" T Slot, T Nut & Stud Kit;7/8" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
MI ITEM #06283904
MFR #04805131
List Price$155.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Piece, 3/8-16 Stud, 1/2" T Slot, T Nut & Stud Kit;7/8" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
MI ITEM #06283904
MFR #04805131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.03/each for your price

Overview

Mfr description
20603G 3/8-16 1/2 SLOT GIBRALTAR T-NUT&

Specifications

  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    38
  • Stud Length
    3 in;4 in;5 in;6 in;7 in;8 in
  • Stud Thread Size
    3/8-16 in
  • T Slot Size
    1/2 in
  • T Slot Nut Width
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text