Motion
04805156
38 Piece, 1/2-13 Stud, 5/8" T Slot, T Nut & Stud Kit;1" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
Mi Item #06283906
MFR #04805156
Price$189.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Piece, 1/2-13 Stud, 5/8" T Slot, T Nut & Stud Kit;1" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
Mi Item #06283906
MFR #04805156

Mfr description
20606G 1/2-13 5/8 SLOT GIBRALTAR T-NUT&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$189.55/each

Specifications

Dimensions

  • Stud Length
    3 in;4 in;5 in;6 in;7 in;8 in
  • Stud Thread Size
    1/2-13 in
  • T Slot Nut Width
    1 in
  • T Slot Size
    5/8 in

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    38
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)