Motion
04805180
38 Piece, 5/8-11 Stud, 3/4" T Slot, T Nut & Stud Kit;1-1/4" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
Mi Item #06283909
MFR #04805180
Price$212.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Piece, 5/8-11 Stud, 3/4" T Slot, T Nut & Stud Kit;1-1/4" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
Mi Item #06283909
MFR #04805180

Mfr description
20609G 5/8-11 3/4 SLOT GIBRALTAR T-NUT&
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.53/each

Specifications

Dimensions

  • Stud Length
    3 in;4 in;5 in;6 in;7 in;8 in
  • Stud Thread Size
    5/8-11 in
  • T Slot Nut Width
    1-1/4 in
  • T Slot Size
    3/4 in

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    38
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)