Motion
04805206
38 Piece, 3/4-10 Stud, 13/16" T Slot, T Nut & Stud Kit;1-1/4" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
MI ITEM #06283911
MFR #04805206
List Price$289.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
38 Piece, 3/4-10 Stud, 13/16" T Slot, T Nut & Stud Kit;1-1/4" T-Slot Nut Width, 3, 4, 5, 6, 7, 8" Stud Lengths
MI ITEM #06283911
MFR #04805206

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$289.95/each for your price

Overview

Mfr description
20611G 3/4-10 13/16 SLOT GIBRALTAR

Specifications

  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    38
  • Stud Length
    3 in;4 in;5 in;6 in;7 in;8 in
  • Stud Thread Size
    3/4-10 in
  • T Slot Size
    13/16 in
  • T Slot Nut Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought