Motion
04805438
50 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 3/8" T-Slot, 5/16-18 Stud Thread;5/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283913
MFR #04805438
List Price$499.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 3/8" T-Slot, 5/16-18 Stud Thread;5/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283913
MFR #04805438

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$499.75/each for your price

Overview

Mfr description
20201G 5/16-18 3/8 SLOT GIBRALTAR STEP

Specifications

  • Block Width
    1 in
  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, (6) Serrated End Clamps, (6) Step Blocks, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    50
  • Nut Diameter
    5/8 in
  • Nut Width
    5/8 in
  • Slot Size
    3/8 in
  • Thread Size
    5/16-18
  • Type
    Step Block & Clamp Set
  • Stud Length
    3; 4; 5; 6; 7; 8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text