Motion
04805461
50 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 9/16" T-Slot, 1/2-13 Stud Thread;7/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283916
MFR #04805461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Piece Fixturing Step Block & Clamp Set with 1" Step Block, 9/16" T-Slot, 1/2-13 Stud Thread;7/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283916
MFR #04805461

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20205G 1/2-13 9/16 SLOT GIBRALTAR STEP

Specifications

  • Block Width
    1 in
  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, (6) Serrated End Clamps, (6) Step Blocks, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    50
  • Nut Diameter
    7/8 in
  • Nut Width
    7/8 in
  • Slot Size
    9/16 in
  • Thread Size
    1/2-13
  • Type
    Step Block & Clamp Set
  • Stud Length
    3; 4; 5; 6; 7; 8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text