Motion
04805537
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 5/8" T-Slot, 1/2-13 Stud Thread;1" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
Mi Item #06283923
MFR #04805537
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 5/8" T-Slot, 1/2-13 Stud Thread;1" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
Mi Item #06283923
MFR #04805537

Mfr description
20212G 1/2-13 H/D 5/8 SLOT GIBRALTAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Block Width
    1-1/2 in
  • Nut Diameter
    1 in
  • Nut Width
    1 in
  • Slot Size
    5/8 in
  • Stud Length
    3; 4; 5; 6; 7; 8 in
  • Thread Size
    1/2-13

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, (6) Serrated End Clamps, (6) Step Blocks, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    50
  • Type
    Step Block & Clamp Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)