Motion
04805578
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 13/16" T-Slot, 5/8-11 Stud Thread;1-1/4" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283927
MFR #04805578
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 13/16" T-Slot, 5/8-11 Stud Thread;1-1/4" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283927
MFR #04805578

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20216G 5/8-11 H/D 13/16 SLOT GIBRALTAR

Specifications

  • Block Width
    1-1/2 in
  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, (6) Serrated End Clamps, (6) Step Blocks, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    50
  • Nut Diameter
    1-1/4 in
  • Nut Width
    1-1/4 in
  • Slot Size
    13/16 in
  • Thread Size
    5/8-11
  • Type
    Step Block & Clamp Set
  • Stud Length
    3; 4; 5; 6; 7; 8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought