Motion
04805594
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 7/8" T-Slot, 3/4-10 Stud Thread;1-1/2" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283929
MFR #04805594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 7/8" T-Slot, 3/4-10 Stud Thread;1-1/2" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
MI ITEM #06283929
MFR #04805594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20218G 3/4-10 H/D 7/8 SLOT GIBRALTAR

Specifications

  • Block Width
    1-1/2 in
  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, (6) Serrated End Clamps, (6) Step Blocks, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    50
  • Nut Diameter
    1-1/2 in
  • Nut Width
    1-1/2 in
  • Slot Size
    7/8 in
  • Thread Size
    3/4-10
  • Type
    Step Block & Clamp Set
  • Stud Length
    3; 4; 5; 6; 7; 8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text