Motion
04805602
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 1" T-Slot, 3/4-10 Stud Thread;1-5/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
Mi Item #06283930
MFR #04805602
Price$968.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Piece Fixturing Step Block & Clamp Set with 1-1/2" Step Block, 1" T-Slot, 3/4-10 Stud Thread;1-5/8" Nut Width, 3, 4, 5, 6, 7 & 8" Stud Lengths
Mi Item #06283930
MFR #04805602

Mfr description
20219G 3/4-10 H/D 1 SLOT GIBRALTAR STEP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$968.10/each

Specifications

Dimensions

  • Block Width
    1-1/2 in
  • Nut Diameter
    1-5/8 in
  • Nut Width
    1-5/8 in
  • Slot Size
    1 in
  • Stud Length
    3; 4; 5; 6; 7; 8 in
  • Thread Size
    3/4-10

Details

  • Includes
    (24) Studs, (4) Coupling Nuts, (4) Flange Nuts, (4) T-Slot Nuts, (6) Serrated End Clamps, (6) Step Blocks, Holder (Wooden Base/Metal Tray), T-Slot Cleaner
  • Number Of Pieces
    50
  • Type
    Step Block & Clamp Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)