Motion
04805685
1/4-20 Lobed Shoulder Dog Point Tip Grade 12L14 Steel Thumb Screw - 2-1/4" OAL, 1-1/8" Head Diam x 3/4" Head Height, Black Oxide Finish
MI ITEM #06283931
MFR #04805685
Price$15.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Lobed Shoulder Dog Point Tip Grade 12L14 Steel Thumb Screw - 2-1/4" OAL, 1-1/8" Head Diam x 3/4" Head Height, Black Oxide Finish
MI ITEM #06283931
MFR #04805685

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.80/each

Specifications

Dimensions

  • Head Diameter
    1-1/8 in
  • Head Height
    3/4 in
  • Length
    2-1/4 in
  • Thread Size
    1/4-20
  • Tip Diameter
    5/32 in
  • Tip Length
    1/8 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Material Grade
    12L14
  • Thread Standard
    UNC
  • Tip Type
    Dog Point

Overview

Mfr description
31025G 1/4-20 X 1-1/2 GIBRALTAR KNOB
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought