Motion
04805750
1/4-20 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 1-3/4" OAL, 1-1/8" Head Diam x 3/4" Head Height, Black Oxide Finish
Mi Item #06283938
MFR #04805750
Price$19.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 1-3/4" OAL, 1-1/8" Head Diam x 3/4" Head Height, Black Oxide Finish
Mi Item #06283938
MFR #04805750

Mfr description
90420G 1/4-20 X 1 GIBRALTAR KNOB SCREW
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.98/each

Specifications

Dimensions

  • Head Diameter
    1-1/8 in
  • Head Height
    3/4 in
  • Length
    1-3/4 in
  • Thread Size
    1/4-20
  • Tip Diameter
    5/32 in
  • Tip Length
    1/8 in

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Thread Standard
    UNC
  • Tip Type
    Dog Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)