Motion
04805768
5/16-18 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 2-5/8" OAL, 1-1/2" Head Diam x 7/8" Head Height, Black Oxide Finish
Mi Item #06283939
MFR #04805768
Price$41.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 2-5/8" OAL, 1-1/2" Head Diam x 7/8" Head Height, Black Oxide Finish
Mi Item #06283939
MFR #04805768

Mfr description
90421G 5/16-18 X 1-3/4 GIBRALTAR KNOB
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.10/each

Specifications

Dimensions

  • Head Diameter
    1-1/2 in
  • Head Height
    7/8 in
  • Length
    2-5/8 in
  • Thread Size
    5/16-18
  • Tip Diameter
    13/64 in
  • Tip Length
    5/32 in

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Thread Standard
    UNC
  • Tip Type
    Dog Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)