Motion
04805776
3/8-16 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 2-1/2" OAL, 2" Head Diam x 1" Head Height, Black Oxide Finish
Mi Item #06283940
MFR #04805776
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 2-1/2" OAL, 2" Head Diam x 1" Head Height, Black Oxide Finish
Mi Item #06283940
MFR #04805776

Mfr description
90422G 3/8-16 X 1-1/2 GIBRALTAR KNOB
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    2 in
  • Head Height
    1 in
  • Length
    2-1/2 in
  • Thread Size
    3/8-16
  • Tip Diameter
    1/4 in
  • Tip Length
    3/16 in

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Thread Standard
    UNC
  • Tip Type
    Dog Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)