Motion
04805784
1/2-13 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 3" OAL, 2-1/2" Head Diam x 1-1/2" Head Height, Black Oxide Finish
MI ITEM #06283941
MFR #04805784
List Price$32.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 3" OAL, 2-1/2" Head Diam x 1-1/2" Head Height, Black Oxide Finish
MI ITEM #06283941
MFR #04805784

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.00/each for your price

Overview

Mfr description
90423G 1/2-13 X 1-1/2 GIBRALTAR KNOB
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Length
    3 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    2-1/2 in
  • Head Height
    1-1/2 in
  • Head Type
    Lobed
  • Head Material
    Aluminum
  • Thread Standard
    UNC
  • Tip Diameter
    11/32 in
  • Tip Length
    1/4 in
  • Tip Type
    Dog Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text