Motion
04805792
5/8-11 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 4-1/2" OAL, 2-1/2" Head Diam x 1-1/2" Head Height, Black Oxide Finish
Mi Item #06283942
MFR #04805792
Price$62.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 Lobed Shoulder Dog Point Tip Steel Thumb Screw - 4-1/2" OAL, 2-1/2" Head Diam x 1-1/2" Head Height, Black Oxide Finish
Mi Item #06283942
MFR #04805792

Mfr description
90424G 5/8-11 X 3 GIBRALTAR KNOB SCREW
  • Lobed head types have rounded points protruding from the core of the head
  • The valleys between the points allow for easy gripping and tightening by hand
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.08/each

Specifications

Dimensions

  • Head Diameter
    2-1/2 in
  • Head Height
    1-1/2 in
  • Length
    4-1/2 in
  • Thread Size
    5/8-11
  • Tip Diameter
    7/16 in
  • Tip Length
    5/16 in

Details

  • Finish Coating
    Black Oxide
  • Head Material
    Aluminum
  • Head Type
    Lobed
  • Material
    Steel
  • Thread Standard
    UNC
  • Tip Type
    Dog Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)