Motion
04806089
9 Piece 1/2-13 Vise Mounting Kit - Steel
Mi Item #06283943
MFR #04806089
Price$36.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece 1/2-13 Vise Mounting Kit - Steel
Mi Item #06283943
MFR #04806089

Mfr description
90442G F/KURT D675 1/2-13X5/8 GIBRALTAR
  • Steel is made up of an iron and carbon
  • It offers high tensile strength and corrosion resistance, but may offer some vibration during an operation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.80/each

Specifications

Dimensions

  • Thread Size
    1/2-13

Details

  • Includes
    (2) Flange Nuts, (2) Flat Washers, (2) Studs, (2) T-Nuts, T-Slot Cleaner
  • Material
    Steel
  • Number Of Pieces
    9
  • Product Compatibility
    6 Inch Single Station Vises
  • Type
    Mounting Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)