Motion
09662305
1/4-20 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 1.9" OAL, 1" Head Diam x 5/16" Head Height, Black Oxide Finish
MI ITEM #06283944
MFR #09662305
List Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 1.9" OAL, 1" Head Diam x 5/16" Head Height, Black Oxide Finish
MI ITEM #06283944
MFR #09662305

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.73/each for your price

Overview

Mfr description
31321LG 1/4-20X1.59 LRG PAD GIBR KNL HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/4-20
  • Length
    1.9000 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    1 in
  • Head Height
    5/16 in
  • Head Type
    Knurled
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
  • Tip Diameter
    3/8 in
  • Tip Material
    Steel
  • Tip Type
    Swivel Pad
  • Tip Swivel Angle
    20.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text