Motion
09662347
5/16-18 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 2.985" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
Mi Item #06283948
MFR #09662347
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 2.985" OAL, 1-1/8" Head Diam x 3/8" Head Height, Black Oxide Finish
Mi Item #06283948
MFR #09662347

Mfr description
31333LG 5/16-18X2.61 LRG PAD GIBR KNL
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Diameter
    1-1/8 in
  • Head Height
    3/8 in
  • Length
    2.9850 in
  • Thread Size
    5/16-18
  • Tip Diameter
    1/2 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Knurled
  • Material
    Steel
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
  • Tip Material
    Steel
  • Tip Swivel Angle
    20.00
  • Tip Type
    Swivel Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)