Motion
09662370
3/8-16 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 3.0475" OAL, 1-1/4" Head Diam x 7/16" Head Height, Black Oxide Finish
Mi Item #06283951
MFR #09662370
Price$25.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 3.0475" OAL, 1-1/4" Head Diam x 7/16" Head Height, Black Oxide Finish
Mi Item #06283951
MFR #09662370

Mfr description
31343LG 3/8-16X2.61 LRG PAD GIBR KNL HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.65/each

Specifications

Dimensions

  • Head Diameter
    1-1/4 in
  • Head Height
    7/16 in
  • Length
    3.0475 in
  • Thread Size
    3/8-16
  • Tip Diameter
    9/16 in

Details

  • Finish Coating
    Black Oxide
  • Head Type
    Knurled
  • Material
    Steel
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
  • Tip Material
    Steel
  • Tip Swivel Angle
    20.00
  • Tip Type
    Swivel Pad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)