Motion
09662396
1/2-13 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 3-1/2" OAL, 1-1/4" Head Diam x 7/16" Head Height, Black Oxide Finish
MI ITEM #06283953
MFR #09662396
List Price$40.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Knurled Shoulderless Swivel Pad Tip Grade C-12L14 Steel Thumb Screw - 3-1/2" OAL, 1-1/4" Head Diam x 7/16" Head Height, Black Oxide Finish
MI ITEM #06283953
MFR #09662396

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.45/each for your price

Overview

Mfr description
31354LG 1/2-13X3.06 LRG PAD GIBR KNL HD
  • Knurled head types have a pattern of ridges that allow for easy gripping and tightening by hand
  • Knurled head types are common in applications requiring frequent fastening and unfastening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    1/2-13
  • Length
    3.5000 in
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • Head Diameter
    1-1/4 in
  • Head Height
    7/16 in
  • Head Type
    Knurled
  • Material Grade
    C-12L14
  • Thread Standard
    UNC
  • Tip Diameter
    3/4 in
  • Tip Material
    Steel
  • Tip Type
    Swivel Pad
  • Tip Swivel Angle
    20.00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text