Motion
64215676
0.1245" Nose Diam, 7/16" Nose Length, 5/8" Collar Diam, Slip Fit Round Straight Locating Pin;Low Carbon Steel, 5/16" Tail Diam, 1-3/16" OAL, +0.0000" Tolerance
Mi Item #06283954
MFR #64215676
Price$26.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1245" Nose Diam, 7/16" Nose Length, 5/8" Collar Diam, Slip Fit Round Straight Locating Pin;Low Carbon Steel, 5/16" Tail Diam, 1-3/16" OAL, +0.0000" Tolerance
Mi Item #06283954
MFR #64215676

Mfr description
49101G .1245X5/16X1-3/16 GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.58/each

Specifications

Dimensions

  • Chamfer Length
    1/32in
  • Collar Diameter
    5/8 in
  • Nose Diameter
    0.1245in
  • Nose Length
    7/16in
  • Overall Length
    1-3/16 in

Details

  • Material
    Low Carbon Steel
  • Nose Shape
    Slip Fit Round
  • Tolerance
    +0.0000in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)