Motion
64215825
0.3428" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Round Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, +0.0000" Tolerance
MI ITEM #06283969
MFR #64215825
Price$35.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3428" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Round Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, +0.0000" Tolerance
MI ITEM #06283969
MFR #64215825

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.25/each

Specifications

Dimensions

  • Chamfer Length
    1/8in
  • Collar Diameter
    7/8 in
  • Nose Diameter
    0.3428in
  • Nose Length
    1/2in
  • Overall Length
    1-1/2 in

Details

  • Material
    Low Carbon Steel
  • Nose Shape
    Slip Fit Round
  • Tolerance
    +0.0000in

Overview

Mfr description
49116G .3428X1/2X1-1/2 GIBRALTAR ROUND
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought