1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
64215858
0.3896" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Round Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, +0.0000" Tolerance
MI ITEM #
06283972
MFR #
64215858
Price
$39.38
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 64215858
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
64215858
0.3896" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Round Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, +0.0000" Tolerance
MI ITEM #
06283972
MFR #
64215858
Mfr description
49119G .3896X1/2X1-1/2 GIBRALTAR ROUND
Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$39
.38
/each
Add to Cart
Specifications
Dimensions
Chamfer Length
1/8in
Collar Diameter
7/8 in
Nose Diameter
0.3896in
Nose Length
1/2in
Overall Length
1-1/2 in
Details
Material
Low Carbon Steel
Nose Shape
Slip Fit Round
Tolerance
+0.0000in
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items