Motion
64216070
0.2026" Nose Diam, 7/16" Nose Length, 5/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 5/16" Tail Diam, 1-3/16" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06283991
MFR #64216070
List Price$48.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2026" Nose Diam, 7/16" Nose Length, 5/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 5/16" Tail Diam, 1-3/16" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06283991
MFR #64216070

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$48.60/each for your price

Overview

Mfr description
49306G .2026X5/16X1-3/16 GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.

Specifications

  • Chamfer Length
    1/16in
  • Collar Diameter
    5/8 in
  • Material
    Low Carbon Steel
  • Nose Diameter
    0.2026in
  • Nose Length
    7/16in
  • Nose Shape
    Slip Fit Diamond
  • Overall Length
    1-3/16 in
  • Tolerance
    +0.0000in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought