Motion
64254287
0.3584" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, Relieved, +0.0000" Tolerance
Mi Item #06284000
MFR #64254287
Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3584" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, Relieved, +0.0000" Tolerance
Mi Item #06284000
MFR #64254287

Mfr description
49317G .3584X1/2X1-1/2 GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.00/each

Specifications

Dimensions

  • Chamfer Length
    1/8in
  • Collar Diameter
    7/8 in
  • Nose Diameter
    0.3584in
  • Nose Length
    1/2in
  • Overall Length
    1-1/2 in

Details

  • Material
    Low Carbon Steel
  • Nose Shape
    Slip Fit Diamond
  • Tolerance
    +0.0000in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)