Motion
64254295
0.374" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06284001
MFR #64254295
List Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.374" Nose Diam, 1/2" Nose Length, 7/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 1/2" Tail Diam, 1-1/2" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06284001
MFR #64254295

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$53.63/each for your price

Overview

Mfr description
49318G .3740X1/2X1-1/2 GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.

Specifications

  • Chamfer Length
    1/8in
  • Collar Diameter
    7/8 in
  • Material
    Low Carbon Steel
  • Nose Diameter
    0.3740in
  • Nose Length
    1/2in
  • Nose Shape
    Slip Fit Diamond
  • Overall Length
    1-1/2 in
  • Tolerance
    +0.0000in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text