Motion
64254394
0.5293" Nose Diam, 11/16" Nose Length, 1-1/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 3/4" Tail Diam, 1-15/16" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06284011
MFR #64254394
List Price$66.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5293" Nose Diam, 11/16" Nose Length, 1-1/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 3/4" Tail Diam, 1-15/16" OAL, Relieved, +0.0000" Tolerance
MI ITEM #06284011
MFR #64254394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$66.58/each for your price

Overview

Mfr description
49328G .5293X3/4X1-15/16 GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.

Specifications

  • Chamfer Length
    3/16in
  • Collar Diameter
    1-1/8 in
  • Material
    Low Carbon Steel
  • Nose Diameter
    0.5293in
  • Nose Length
    11/16in
  • Nose Shape
    Slip Fit Diamond
  • Overall Length
    1-15/16 in
  • Tolerance
    +0.0000in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text