Motion
64254451
0.7168" Nose Diam, 11/16" Nose Length, 1-1/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 3/4" Tail Diam, 1-15/16" OAL, Relieved, +0.0000" Tolerance
Mi Item #06284016
MFR #64254451
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.7168" Nose Diam, 11/16" Nose Length, 1-1/8" Collar Diam, Slip Fit Diamond Straight Locating Pin;Low Carbon Steel, 3/4" Tail Diam, 1-15/16" OAL, Relieved, +0.0000" Tolerance
Mi Item #06284016
MFR #64254451

Mfr description
49334G .7168X3/4X1-15/16 GIBRALTAR
  • Low carbon steel offers a high degree of corrosion resistance and is malleableIt is not as hard as strong as medium or high carbon steels.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chamfer Length
    3/16in
  • Collar Diameter
    1-1/8 in
  • Nose Diameter
    0.7168in
  • Nose Length
    11/16in
  • Overall Length
    1-15/16 in

Details

  • Material
    Low Carbon Steel
  • Nose Shape
    Slip Fit Diamond
  • Tolerance
    +0.0000in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)