Motion
85577849
5/16-18 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 3/8" High, 3/4" Diam x 1/8" High Flange, 1-1/4" Radius
Mi Item #06284028
MFR #85577849
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 3/8" High, 3/4" Diam x 1/8" High Flange, 1-1/4" Radius
Mi Item #06284028
MFR #85577849

Mfr description
41802G 5/16-18X3/8"SPHR GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Flange Diameter
    3/4 in
  • Flange Height
    1/8 in
  • Hex Size
    9/16 in
  • Overall Height
    3/8 in
  • Radius
    1-1/4 in
  • Thread Size
    5/16-18 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    12L14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)