Motion
85577864
7/16-14 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 9/16" High, 1" Diam x 5/32" High Flange, 1-1/2" Radius
MI ITEM #06284030
MFR #85577864
Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 9/16" High, 1" Diam x 5/32" High Flange, 1-1/2" Radius
MI ITEM #06284030
MFR #85577864

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.20/each

Specifications

Dimensions

  • Flange Diameter
    1 in
  • Flange Height
    5/32 in
  • Hex Size
    3/4 in
  • Overall Height
    9/16 in
  • Radius
    1-1/2 in
  • Thread Size
    7/16-14 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    12L14

Overview

Mfr description
41804G 7/16-14X9/16"SPHR GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought