1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
85577872
1/2-13 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 11/16" High, 1-1/8" Diam x 3/16" High Flange, 1-1/2" Radius
MI ITEM #
06284031
MFR #
85577872
Price
$5.48
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 85577872
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
85577872
1/2-13 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 11/16" High, 1-1/8" Diam x 3/16" High Flange, 1-1/2" Radius
MI ITEM #
06284031
MFR #
85577872
Mfr description
41805G 1/2-13X11/16"SPHR GIBRALTAR
Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.48
/each
Add to Cart
Specifications
Dimensions
Flange Diameter
1-1/8 in
Flange Height
3/16 in
Hex Size
7/8 in
Overall Height
11/16 in
Radius
1-1/2 in
Thread Size
1/2-13 in
Details
Fastener Standard
TCMAI
Finish Coating
Black Oxide
Material
Steel
Material Grade
12L14
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items