Motion
85577906
7/8-9 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 1-1/8" High, 1-3/4" Diam x 1/4" High Flange, 2-1/2" Radius
MI ITEM #06284034
MFR #85577906
Price$13.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Steel Black Oxide Spherical Flange Nut;Grade 12L14, 1-1/8" High, 1-3/4" Diam x 1/4" High Flange, 2-1/2" Radius
MI ITEM #06284034
MFR #85577906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.83/each

Specifications

Dimensions

  • Flange Diameter
    1-3/4 in
  • Flange Height
    1/4 in
  • Hex Size
    1-7/16 in
  • Overall Height
    1-1/8 in
  • Radius
    2-1/2 in
  • Thread Size
    7/8-9 in

Details

  • Fastener Standard
    TCMAI
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    12L14

Overview

Mfr description
41808G 7/8-9X1-1/8"SPHR GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought