Motion
86776069
3/8-16 Blind Tapped Quarter Turn T Slot Nut - 7/16" Slot Width, 7/16 x 0.208" Base Width x Height, 3/4 x 1/2" OAL x Height
Mi Item #06284043
MFR #86776069
Price$9.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 Blind Tapped Quarter Turn T Slot Nut - 7/16" Slot Width, 7/16 x 0.208" Base Width x Height, 3/4 x 1/2" OAL x Height
Mi Item #06284043
MFR #86776069

Mfr description
41450G 3/8X16-7/16"SLT1/4"TRN GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Quarter-turn T-slot nuts allow for quick attachment to and release from the work surface
  • They are installed from the top of the T-slot, attaching with a quick quarter turn
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.48/each

Specifications

Dimensions

  • Base Height
    0.2080 in
  • Base Width
    7/16 in
  • Overall Height
    1/2 in
  • Overall Length
    3/4 in
  • Slot Width
    7/16 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    C-1018
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    Quarter Turn T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)