Motion
86776093
1/2-13 Blind Tapped Quarter Turn T Slot Nut - 5/8" Slot Width, 5/8 x 0.333" Base Width x Height, 1-1/4 x 5/8" OAL x Height
Mi Item #06284046
MFR #86776093
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 Blind Tapped Quarter Turn T Slot Nut - 5/8" Slot Width, 5/8 x 0.333" Base Width x Height, 1-1/4 x 5/8" OAL x Height
Mi Item #06284046
MFR #86776093

Mfr description
41453G 1/2X13-5/8SLT 1/4"TURN GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Quarter-turn T-slot nuts allow for quick attachment to and release from the work surface
  • They are installed from the top of the T-slot, attaching with a quick quarter turn
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Base Height
    0.3330 in
  • Base Width
    5/8 in
  • Overall Height
    5/8 in
  • Overall Length
    1-1/4 in
  • Slot Width
    5/8 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    C-1018
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    Quarter Turn T-Slot Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)