Motion
86776135
3/4-10 Blind Tapped Quarter Turn T Slot Nut - 1" Slot Width, 1 x 0.615" Base Width x Height, 1-3/4 x 1" OAL x Height
MI ITEM #06284050
MFR #86776135
Price$17.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 Blind Tapped Quarter Turn T Slot Nut - 1" Slot Width, 1 x 0.615" Base Width x Height, 1-3/4 x 1" OAL x Height
MI ITEM #06284050
MFR #86776135

Mfr description
41457G 3/4X10 1"SLOT 1/4"TURN GIBRALTAR
  • Blind tapped nuts, also called partially threaded nuts, have the last thread incomplete, which prevents the fastener from turning through the bottom of the nut
  • Quarter-turn T-slot nuts allow for quick attachment to and release from the work surface
  • They are installed from the top of the T-slot, attaching with a quick quarter turn
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.65/each

Specifications

Dimensions

  • Base Height
    0.6150 in
  • Base Width
    1 in
  • Overall Height
    1 in
  • Overall Length
    1-3/4 in
  • Slot Width
    1 in
  • Thread Size
    3/4-10

Details

  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    C-1018
  • Tap Type
    Blind Tapped
  • Thread Direction
    Right Hand
  • Type
    Quarter Turn T-Slot Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)