Motion
86776465
3/8-16 2" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Long Thread Length, 5/8" Short Thread Length
Mi Item #06284070
MFR #86776465
Price$4.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 2" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Long Thread Length, 5/8" Short Thread Length
Mi Item #06284070
MFR #86776465

Mfr description
40551G 3/8-16X2" TH .63X1 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.83/each

Specifications

Dimensions

  • Long Thread Length
    1 in
  • Overall Length
    2 in
  • Short Thread Length
    5/8 in
  • Thread Size
    3/8-16

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Carbon Steel
  • Style
    Unequal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)