1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gibraltar Brands
86776531
1/2-13 2" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Long Thread Length, 5/8" Short Thread Length
MI ITEM #
06284077
MFR #
86776531
Price
$5.60
/each
Qty
Add to Cart
Previous Page
Home
Gibraltar Brands 86776531
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gibraltar Brands
86776531
1/2-13 2" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 1" Long Thread Length, 5/8" Short Thread Length
MI ITEM #
06284077
MFR #
86776531
Mfr description
40771G 1/2-13X2" TH .63X1 GIBRALTAR
Carbon steel is a soft, durable metal
It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.60
/each
Add to Cart
Specifications
Dimensions
Long Thread Length
1 in
Overall Length
2 in
Short Thread Length
5/8 in
Thread Size
1/2-13
Details
Class
50
Finish Coating
Black Oxide
Flat
No Flats
Grade
5
Material
Carbon Steel
Style
Unequal Double Threaded
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items