Motion
86776739
5/8-11 7" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2" Long Thread Length, 7/8" Short Thread Length
MI ITEM #06284097
MFR #86776739
List Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 7" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2" Long Thread Length, 7/8" Short Thread Length
MI ITEM #06284097
MFR #86776739

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.83/each for your price

Overview

Mfr description
40858G 5/8-11X7" TH .88X2 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Specifications

  • Class
    50
  • Grade
    5
  • Material
    Carbon Steel
  • Overall Length
    7 in
  • Style
    Unequal Double Threaded
  • Thread Size
    5/8-11
  • Flat
    No Flats
  • Long Thread Length
    2 in
  • Short Thread Length
    7/8 in
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text