Motion
86776788
5/8-11 14" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 3" Long Thread Length, 7/8" Short Thread Length
MI ITEM #06284102
MFR #86776788
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 14" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 3" Long Thread Length, 7/8" Short Thread Length
MI ITEM #06284102
MFR #86776788

Mfr description
40863G 5/8-11X14" TH .88X3 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Long Thread Length
    3 in
  • Overall Length
    14 in
  • Short Thread Length
    7/8 in
  • Thread Size
    5/8-11

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Carbon Steel
  • Style
    Unequal Double Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)