Motion
86777018
1-8 8" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2-1/2" Long Thread Length, 1-1/2" Short Thread Length
Mi Item #06284125
MFR #86777018
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8 8" OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 2-1/2" Long Thread Length, 1-1/2" Short Thread Length
Mi Item #06284125
MFR #86777018

Mfr description
41153G 1-8X8" TH 1.5X2.5 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.33/each

Specifications

Dimensions

  • Long Thread Length
    2-1/2 in
  • Overall Length
    8 in
  • Short Thread Length
    1-1/2 in
  • Thread Size
    1-8

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Carbon Steel
  • Style
    Unequal Double Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)