Motion
86777398
M10x1.50 50mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 20mm Long Thread Length, 16mm Short Thread Length, Metric
MI ITEM #06284133
MFR #86777398
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 50mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 20mm Long Thread Length, 16mm Short Thread Length, Metric
MI ITEM #06284133
MFR #86777398

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.95/each

Specifications

Dimensions

  • Long Thread Length
    20 mm
  • Overall Length
    50.00 mm
  • Short Thread Length
    16.00 mm
  • Thread Size
    M10x1.5

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Carbon Steel
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric

Overview

Mfr description
60451G M10X1.5X50 TH 16X20 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought