Motion
86777455
M12x1.75 50mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 20mm Long Thread Length, 16mm Short Thread Length, Metric
Mi Item #06284139
MFR #86777455
Price$7.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 50mm OAL Unequal Double Threaded Stud - Carbon Steel, Black Oxide Finish, 20mm Long Thread Length, 16mm Short Thread Length, Metric
Mi Item #06284139
MFR #86777455

Mfr description
60551G M12X1.75X50 TH 16X20 GIBRALTAR
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.85/each

Specifications

Dimensions

  • Long Thread Length
    20 mm
  • Overall Length
    50.00 mm
  • Short Thread Length
    16.00 mm
  • Thread Size
    M12x1.75

Details

  • Class
    50
  • Finish Coating
    Black Oxide
  • Flat
    No Flats
  • Grade
    5
  • Material
    Carbon Steel
  • Style
    Unequal Double Threaded
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)